962634603 - 24/4P CAT5E Orange 1000'

Cables & Cords

  • Special Order Item
  • $0.00 (Per Foot)

  • $0.00 (Per 1,000 Feet)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
962634603
Manufacturer
Cables & Cords
Manufacturer's Part Number
962634603
Description
24/4P CAT5E Orange 1000'
Multipair Cable, Solid, 1000 FT Overall Length, 0.185 In Outside Diameter, 0.036 In Insulation Thickness, 9.38 , Copper Conductor Material, Polypropylene/FR Polypropylene Insulation Material, PVC Jacket Material, Orange, 1 to 350 MHZ, 4.3 DB/100 M @ 155 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.03 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
029892289782 / 00029892289782
Weight per unit
0.03 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
Special Order Item
Resources
Images
 
 
962634603 - Large Image
 
962634603 - Small Image
 
962634603 - Large Image
Attachments
 
 
962634603 - Specification Sheet
Other Links
 
 
962634603 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
24
Voltage Rating
300
Material, Color, and Finish
Conductor Material
Copper
Insulation Material
Polypropylene/Fr Polypropylene
Color
Orange
Jacket Material
PVC
Insulation Color
Orange
Dimensions and Weight
Overall Length
1000 ft
Length
1000
Descriptions
Product Type
Multipair Cable
Long Description
Multipair Cable, Solid, 1000 ft Overall Length, 0.185 in Outside Diameter, 0.036 in Insulation Thickness, 9.38 , Copper Conductor Material, Polypropylene/Fr Polypropylene Insulation Material, PVC Jacket Material, Orange, 1 to 350 MHz, 4.3 db/100 m @ 155 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.03 lb/mft
Short Description
Multipair Cable, Solid, 1000 ft
Description
24/4P CAT5E ORANGE 1000'
Special Features
FT4
Construction
UTP
extra long description
SWC 962634603 CAT 5E 24/4P CMR OE 1
Additional Information
Solid/Strand
Solid
outside diameter
0.185 in
Insulation Thickness
0.036 in
Characteristic Impedance
9.38 
Attenuation
4.3 db/100 m @ 155 MHz
Capacitance
5.6 nf/100 M
Cable Shape
Round
Standards Met
UL 910;UL 1666;cUL Listed;RoHS Compliant;ANSI 568B.2
Made in USA
yes
Impedance
100
strands
SOL
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
962634603
GTIN
00029892289782
UPC
029892289782
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Type
CMR
Packaging
Package Type
Box
Weight
0.03 lb/mft
Weight per foot
0.03
Carton
1
Package
1000
Uses, Certifications, and Standards
Frequency Rating
1 to 350 MHz
Application
Commercial;Residential;Office Phone;Fax;Internet System
standard
Cat 5e
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat