972721601 - 23/4PR 0' CAT6 White CMR Rib

Cables & Cords

  • $0.24 (Per Foot)
  • $0.24 (Per Foot)

  • $235.84 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
972721601
Manufacturer
Cables & Cords
Manufacturer's Part Number
972721601
Description
23/4PR 0' CAT6 White CMR Rib
Twisted Pair Cable, Solid, 1000 FT Overall Length, 0.23 In Outside Diameter, 0.039 In Insulation Thickness, 100  (1-100 MHZ and 100-600 MHZ), Copper Conductor Material, Polyethylene (Non-Plenum);Fluorinated Ethylene Propylene (Plenum) Insulation Material, PVC Jacket Material, White, 600 MHZ, 0.7 DB/100 M @ 300 MHZ Attenuation, 5.6 NF/100 M Capacitance, 0.032 LB/MFT
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
Portable Cords, Voice, Data, Video Wire & Cable
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886756009 / 00032886756009
Weight per unit
0.032 (lbs/ft)
Price & Packaging
Minimum Order Quantity
Foot
Unit
$0.24 (Per Foot)
Carton
$235.84 (Per 1,000 Feet)
Resources
Images
 
 
972721601 - Large Image
 
972721601 - Small Image
 
972721601 - Large Image
Attachments
 
 
972721601 - Specification Sheet
Other Links
 
 
972721601 - Other
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
White
Conductor Material
Copper
Insulation Material
Polyethylene (Non-Plenum);Fluorinated Ethylene Propylene (Plenum)
Jacket Material
PVC
Dimensions and Weight
Overall Length
1000 ft
Descriptions
Product Type
Twisted Pair Cable
Long Description
Twisted Pair Cable, Solid, 1000 ft Overall Length, 0.23 in Outside Diameter, 0.039 in Insulation Thickness, 100  (1-100 MHz and 100-600 MHz), Copper Conductor Material, Polyethylene (Non-Plenum);Fluorinated Ethylene Propylene (Plenum) Insulation Material, PVC Jacket Material, White, 600 MHz, 0.7 db/100 m @ 300 MHz Attenuation, 5.6 nf/100 M Capacitance, 0.032 lb/mft
Short Description
Twisted Pair Cable, Solid, 1000 ft, White
Description
23/4PR 0' CAT6 WHITE CMR RIB
extra long description
SWC I99995-3H CAT6 23 AWG/4P SOL BC
Additional Information
Solid/Strand
Solid
outside diameter
0.23 in
Insulation Thickness
0.039 in
Characteristic Impedance
100  (1-100 MHz and 100-600 MHz)
Attenuation
0.7 db/100 m @ 300 MHz
Capacitance
5.6 nf/100 M
Cable Shape
Round
Standards Met
UL Listed;cUL Listed;ETL Listed;RoHS Compliant
Made in USA
yes
Manufacturer Information
Brand
Cables & Cords
Manufacturers Part Number
I99995-3H
GTIN
00032886756009
UPC
032886756009
Taxonomies, Classifications, and Categories
Category Description
Portable Cords, Voice, Data, Video Wire & Cable
Packaging
Package Type
Ribbon
Weight
0.032 lb/mft
Weight per foot
0.032
Carton
1000
Uses, Certifications, and Standards
Frequency Rating
600 MHz
Application
Broad Band Video;Gigabit Ethernet;Fast Internet
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat