1034NI - 1-1/4" Non-Ins Threaded Bushing

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1034NI
Manufacturer
Eaton
Manufacturer's Part Number
1034NI
Description
1-1/4" Non-Ins Threaded Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
662277003445 / 00662277003445
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
1034NI - Tech Bulletin
Images
 
 
1034NI - Large Image
 
1034NI - Small Image
Attachments
 
 
1034NI - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Threaded
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 Threaded Bushing Non Insulated
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
1-1/4" NON-INS THREADED BUSHING
extra long description
CRS-H 1034NI 1 1/4 THREADED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 1-1/4"
Special Features
Weight 15 Lb per 100
Additional Information
dimensions
2.0000 IN X 2.0000 IN X 0.7500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1034NI
GTIN
00662277003445
UPC
662277003445
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.15
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat