1040NI - 4" Non-Ins Threaded Bushing

Eaton

  • $45.47 (Each)
  • $45.47 (Each)

  • $227.37 (Per 5)

  • $4,547.38 (Per 100)
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
1040NI
Manufacturer
Eaton
Manufacturer's Part Number
1040NI
Description
4" Non-Ins Threaded Bushing
Eaton Crouse-Hinds Series Throat Bushing, Rigid/Imc, Non-Insulated, Malleable Iron, Threaded, 4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
662277003506 / 00662277003506
Weight per unit
0.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.47 (Each)
Carton
$45.47 (Each)
Standard Packaging
$227.37 (Per 5)
Resources
Tech Bulletins
 
 
1040NI - Tech Bulletin
Images
 
 
1040NI - Large Image
 
1040NI - Small Image
Attachments
 
 
1040NI - Specification Sheet
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
Malleable Iron
connection
Threaded
Dimensions and Weight
Size
4 in
Descriptions
Product Type
4" Non-Insulated Threaded Bushing
Features
Insulating and throat bushings from Eaton's Crouse-Hinds Division are used on threaded rigid or IMC conduit to prevent wires from being damaged by sharp edges. They are available in threaded and threadless versions.
Description
4" NON-INS THREADED BUSHING
Long Description
Eaton Crouse-Hinds series throat bushing, Rigid/IMC, Non-insulated, Malleable iron, Threaded, 4"
Special Features
Weight 95 Lb per 100
extra long description
CRS-H 1040NI 4" NON-INSULATED THREA
Additional Information
dimensions
5.0600 IN X 5.0600 IN X 1.1300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1040NI
GTIN
00662277003506
UPC
662277003506
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Throat bushing
Packaging
Weight per each
0.95
Carton
1
Package
5
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat