162 - 1" Rigid Set/Screw Cond Coupling

Eaton

  • $14.62 (Each)
  • $14.62 (Each)

  • $73.12 (Per 5)

  • $1,462.36 (Per 100)
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
162
Manufacturer
Eaton
Manufacturer's Part Number
162
Description
1" Rigid Set/Screw Cond Coupling
Eaton Crouse-Hinds Series Rigid/Imc Set Screw Type Coupling, Rigid/Imc, Malleable Iron, 1"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564101624 / 00784564101624
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.62 (Each)
Carton
$14.62 (Each)
Standard Packaging
$73.12 (Per 5)
Resources
Tech Bulletins
 
 
162 - Tech Bulletin
Attachments
 
 
162 - Specification Sheet
Images
 
 
162 - Large Image
 
162 - Small Image
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
Steel
Descriptions
Product Type
1 RGD SS CPL
Features
Crouse-Hinds series rigid/IMC connectors, couplings and combination couplings are used to join used to join rigid/IMC conduit to a box or enclosure, or to couple two ends of conduit together. Our rigid/IMC connectors and couplings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in a variety of materials to suit customer preferences, including malleable iron, steel, zinc die cast, aluminum, stainless steel and hot dip galvanized mallea
Description
1" RIGID SET/SCREW COND COUPLING
extra long description
MIDWEST 162 1 RGD SS CPL
Long Description
Eaton Crouse-Hinds series rigid/IMC set screw type coupling, Rigid/IMC, Malleable iron, 1"
Special Features
Concrete Tight
Additional Information
dimensions
2.6900 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564101624
UPC
784564101624
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Set screw type coupling
Packaging
Weight per each
0.68
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat