1656 - 2-1/2" STL Insltd Emt STRT CMP Conn

Eaton

  • $44.26 (Each)
  • $44.26 (Each)

  • $88.53 (Per 2)

  • $4,426.44 (Per 100)
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
1656
Manufacturer
Eaton
Manufacturer's Part Number
1656
Description
2-1/2" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564116567 / 00784564116567
Weight per unit
1.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.26 (Each)
Carton
$44.26 (Each)
Standard Packaging
$88.53 (Per 2)
Resources
Tech Bulletins
 
 
1656 - Tech Bulletin
Attachments
 
 
1656 - Specification Sheet
Images
 
 
1656 - Large Image
 
1656 - Small Image
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
Zinc Plated
Dimensions and Weight
Size
2-1/2 in
Descriptions
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Product Type
2 1/2 Emt CMP Conn Insulated
Description
2-1/2" STL INSLTD EMT STRT CMP CONN
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 2-1/2"
extra long description
MIDWEST 1656 2 1/2 EMT CMP CONN INS
Additional Information
dimensions
2.5000 IN X 3.6300 IN X 3.6300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
1656
GTIN
00784564116567
UPC
784564116567
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
1.6
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat