1659 - 4" STL Insltd Emt STRT CMP Conn

Eaton

  • $83.35 (Each)
  • $83.35 (Each)

  • $8,335.42 (Per 100)
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
1659
Manufacturer
Eaton
Manufacturer's Part Number
1659
Description
4" STL Insltd Emt STRT CMP Conn
Eaton Crouse-Hinds Series Emt Compression Connector, Emt, Straight, Insulated, Steel, Concrete Tight, Threadless, 4"
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564116598 / 00784564116598
Weight per unit
2.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$83.35 (Each)
Carton
$83.35 (Each)
Resources
Tech Bulletins
 
 
1659 - Tech Bulletin
Attachments
 
 
1659 - Specification Sheet
Images
 
 
1659 - Large Image
 
1659 - Small Image
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
Zinc Plated
Dimensions and Weight
Size
4 in
Descriptions
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
Product Type
4 Emt CMP Conn Insulated
Description
4" STL INSLTD EMT STRT CMP CONN
Long Description
Eaton Crouse-Hinds series EMT compression connector, EMT, Straight, Insulated, Steel, Concrete tight, Threadless, 4"
extra long description
MIDWEST 1659 4 EMT CMP CONN INSULAT
Additional Information
dimensions
5.8000 IN X 4.2000 IN X 6.7000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
1659
GTIN
00784564116598
UPC
784564116598
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Packaging
Weight per each
2.75
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat