38MCQ - 3/8" Quicklok Box Conn

Eaton

  • $1.66 (Each)
  • $1.66 (Each)

  • $82.82 (Per 50)

  • $165.65 (Per 100)
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
38MCQ
Manufacturer
Eaton
Manufacturer's Part Number
38MCQ
Description
3/8" Quicklok Box Conn
Eaton Crouse-Hinds Series Quick-Lok Pro Connector, Ac/MC and FMC, Single, Zinc Die Cast, 3/8"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
662277061605 / 00662277061605
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.66 (Each)
Carton
$1.66 (Each)
Standard Packaging
$82.82 (Per 50)
Resources
Tech Bulletins
 
 
38MCQ - Tech Bulletin
Attachments
 
 
38MCQ - Specification Sheet
Images
 
 
38MCQ - Large Image
 
38MCQ - Small Image
 
38MCQ - Large Image
Specifications Sheets
 
 
38MCQ - Specification Sheet
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
Die-Cast Zinc (Body);Zinc Plated Steel (Cover)
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
3/8 in
Descriptions
Long Description
Quick-Lok Pro Connector, Zinc Plated, 6 lb/100
Special Features
1/2 in Knockout;Armored Cable/Metal Clad;Flexible Metallic Conduit
Product Type
Quick-Lok Pro Connector
Description
3/8" QUICKLOK BOX CONN
Short Description
Quick-Lok Pro Connector
extra long description
CRS-H 38MCQ 3/8 QUICK-LOK BX CONNEC
Features
Crouse-Hinds series Quick-Lok Pro connectors improve job site productivity when installing armored cable, metal-clad cable, MCI-A cable, MC-PCS cable or flexible metallic conduit to a box or enclosure. No tools are needed for installation. Simply insert the cable or conduit into the connector and install into the 1/2" knockout. Available in multiple configurations, including a single connector, duplex connectors, 90° connector and an old work connector. The Quick-Lok Pro family of connectors are remova
Additional Information
dimensions
3.4300 IN X 1.9500 IN X 1.4200 IN
package quantity
50 PK
Standards Met
cULus Listed;UL File No. E-19188
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
38MCQ
GTIN
00662277061605
UPC
662277061605
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Packaging
Weight
6 lb/100
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Hospitals;Health Care Facilities;Schools and Universities
standard
UL 886, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat