411SS - 3/4" 1H Strap

Eaton

  • $6.51 (Each)
  • $6.51 (Each)

  • $651.22 (Per 100)

  • $1,302.44 (Per 200)
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
411SS
Manufacturer
Eaton
Manufacturer's Part Number
411SS
Description
3/4" 1H Strap
Eaton Crouse-Hinds Series Rigid/Imc Strap, 316 Stainless Steel, 3/4", One Hole
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
662277029469 / 00662277029469
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.51 (Each)
Carton
$6.51 (Each)
Standard Packaging
$1,302.44 (Per 200)
Resources
Tech Bulletins
 
 
411SS - Tech Bulletin
Images
 
 
411SS - Large Image
 
411SS - Small Image
Attachments
 
 
411SS - Specification Sheet
Other Links
 
 
411SS - Other
Brochures
 
 
411SS - Brochure
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
Stainless Steel
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 RGD 1 Hole Strap SS
Description
3/4" 1H STRAP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
CRS-H 411SS 3/4 RGD 1 HOLE STRAP SS
Long Description
Eaton Crouse-Hinds series rigid/IMC strap, 316 stainless steel, 3/4", One hole
Special Features
Weight 5 Lb per 100
Additional Information
dimensions
2.2500 IN X 0.7500 IN X 1.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
411SS
GTIN
00662277029469
UPC
662277029469
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
STRAP
Packaging
Weight per each
0.05
Carton
1
Package
200
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat