467 - 3" STL Emt Set/Screw Coupling

Eaton

  • $16.12 (Each)
  • $16.12 (Each)

  • $64.47 (Per 4)

  • $1,611.84 (Per 100)

Availability: In Stock Locally
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
467
Manufacturer
Eaton
Manufacturer's Part Number
467
Description
3" STL Emt Set/Screw Coupling
Emt Set Screw Coupling, 3 In Trade Size, Zinc Plated, 5.8 In Length, 1.9 LB/Ea
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564104670 / 00784564104670
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.12 (Each)
Carton
$16.12 (Each)
Standard Packaging
$64.47 (Per 4)
Resources
Attachments
 
 
467 - Specification Sheet
Images
 
 
467 - Large Image
 
467 - Small Image
 
467 - Large Image
Brochures
 
 
467 - Brochure
Other Links
 
 
467 - Other
Tech Bulletins
 
 
467 - Tech Bulletin
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
Zinc Plated
Dimensions and Weight
Length
5.8 in
Descriptions
Product Type
Emt Set Screw Coupling
Long Description
EMT Set Screw Coupling, 3 in Trade Size, Zinc Plated, 5.8 in Length, 1.9 lb/EA
Short Description
EMT Set Screw Coupling, 3 in, Zinc Plated, 1.9 lb/EA
Special Features
Concrete-Tight
Description
3" STL EMT SET/SCREW COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 467 3 EMT RGD SS CPL
Additional Information
for use with
EMT Conduit;IMC Conduit;Rigid Conduit
Standards Met
UL E-22132;cUL
package quantity
1 PK
Made in USA
yes
dimensions
5.8000 IN X 4.2000 IN X 6.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
467
GTIN
00784564104670
UPC
784564104670
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Set screw type coupling
Trade Size
Trade Size
3 in
Packaging
Weight
1.9 lb/EA
Weight per each
1.9
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial;Non-Hazardous Location
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat