512 - 1" Rigid 1H Malleable Strap

Eaton

  • $2.91 (Each)
  • $2.91 (Each)

  • $145.45 (Per 50)

  • $290.90 (Per 100)
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
512
Manufacturer
Eaton
Manufacturer's Part Number
512
Description
1" Rigid 1H Malleable Strap
Clamp, 1 In Trade Size, Zinc Electro-Plated, 13 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784564105127 / 00784564105127
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.91 (Each)
Carton
$145.45 (Per 50)
Resources
Tech Bulletins
 
 
512 - Tech Bulletin
Attachments
 
 
512 - Specification Sheet
Images
 
 
512 - Large Image
 
512 - Small Image
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
Malleable Iron
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, Zinc Electro-Plated, 13 lb/100
Short Description
Clamp, 1 in, Zinc Electro-Plated, Malleable Iron
Special Features
One Hole Strap;Mounting Surface
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
extra long description
MIDWEST 512 1 RGD CLMP IRN
Description
1" RIGID 1H MALLEABLE STRAP
Additional Information
Color/Finish
Zinc Electro-Plated
for use with
Rigid and IMC Conduit
Standards Met
UL File No: E-184283;UL Listed;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
1.8800 IN X 0.8800 IN X 1.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
512
GTIN
00784564105127
UPC
784564105127
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Trade Size
Trade Size
1 in
Packaging
Weight
13 lb/100
Weight per each
0.09
Carton
50
Uses, Certifications, and Standards
Application
To Support Rigid Conduit and IMC to Mounting Surface
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat