570SA - 1-1/2" Alu FM7 Cond Body CVR

Eaton

  • $18.31 (Each)
  • $18.31 (Each)

  • $457.75 (Per 25)
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
570SA
Manufacturer
Eaton
Manufacturer's Part Number
570 SA
Description
1-1/2" Alu FM7 Cond Body CVR
Conduit Body Cover, Epoxy Powder Coated, 1-1/2 In Trade Size, 6 In Length, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121302 - Enclosure plates or covers
UPC/GTIN
782274003719 / 00782274003719
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.31 (Each)
Standard Packaging
$457.75 (Per 25)
Resources
Tech Bulletins
 
 
570SA - Tech Bulletin
Attachments
 
 
570SA - Specification Sheet
Images
 
 
570SA - Large Image
 
570SA - Large Image
 
570SA - Small Image
 
570SA - Large Image
Other Links
 
 
570SA - Other
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
Sheet aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
6 in
Descriptions
Product Type
Conduit Body Cover
extra long description
CRS-H 570 SA 1 1/2 WDGNUT SHT AL FO
Long Description
Conduit Body Cover, Epoxy Powder Coated, 1-1/2 in Trade Size, 6 in Length, 0.2 lb/EA
Short Description
Conduit Body Cover, 1-1/2 in, Form 7 Body, Aluminum
Special Features
Wedge-Lok Cast Cover
Features
One hundred years after the introduction of the Condulet, Eaton remains the leader in conduit outlet bodies with its Crouse-Hinds series. The line has grown to six families manufactured in a variety of materials, and Form 7 bodies are offered in 11 different shapes to provide the most flexible offering on the market. Form 7 Condulet outlet bodies approach conduit in size for neat, compact installations. Many shapes and sizes are available for rigid threaded conduit. Our Form 7 family features an exclus
Description
1-1/2" ALU FM7 COND BODY CVR
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid Conduit Body
Standards Met
UL Listed;CSA Certified;NEC/CEC Certified
package quantity
25 PK;1 CT
Made in USA
yes
dimensions
2.4400 IN X 0.8400 IN X 6.0000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
570 SA
GTIN
00782274003719
UPC
782274003719
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Locations
standard
UL 514B, CSA C22.2, FEDERAL SPECIFICATION W-C-586D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat