650 - 2" Alu SRS5 Cond Body CVR

Eaton

  • $10.39 (Each)
  • $10.39 (Each)

  • $51.94 (Per 5)

  • $259.68 (Per 25)

  • $1,038.73 (Per 100)

Availability: In Stock Locally
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
650
Manufacturer
Eaton
Manufacturer's Part Number
650
Description
2" Alu SRS5 Cond Body CVR
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 In Trade Size, 2.475 In Length, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
784564140562 / 00784564140562
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.39 (Each)
Carton
$51.94 (Per 5)
Standard Packaging
$259.68 (Per 25)
Resources
Other Links
 
 
650 - Other
Attachments
 
 
650 - Specification Sheet
Brochures
 
 
650 - Brochure
Images
 
 
650 - Large Image
 
650 - Small Image
 
650 - Large Image
Tech Bulletins
 
 
650 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded / Set Screw
Material, Color, and Finish
Finish
Epoxy Powder Painted
Color
Gray
Dimensions and Weight
Length
2.475 in
Hub Size
2 in
Descriptions
Product Type
Rigid Conduit Body Cover
Long Description
Rigid Conduit Body Cover, Epoxy Powder Painted, 2 in Trade Size, 2.475 in Length, 0.2 lb/EA
Short Description
Rigid Conduit Body Cover, 2 in, Form 5 Body, Aluminum
Special Features
Corrosion Resistant
Description
2" ALU SRS5 COND BODY CVR
Features
Eaton's Crouse-Hinds Division Series 5 die cast copper-free aluminum conduit bodies, covers and gaskets are available for use with rigid or EMT conduit (with set screw). Conduit bodies are available in trade sizes 1/2" to 4", in the most popular conduit body shapes (C, LB, LL, LR, T) and 1/2" to 2" in TB and X shapes. The Series 5 family is available as components or pre-packaged in various configurations as a SnapPack assembly. In addition, Series 5 is completely interchangeable with other manufacturer
extra long description
MIDWEST 650 2 COND BODY CVR
Additional Information
body type
Conduit
includes
Stainless Steel Screw
for use with
Rigid/IMC/EMT Conduit
Standards Met
UL Listed;CSA Certified
package quantity
25 PK;5 CT
Made in USA
yes
dimensions
2.4800 IN X 1.2800 IN X 1.0300 IN
Form
Series 5
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
650
GTIN
00784564140562
UPC
784564140562
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
COVER
Trade Size
Trade Size
2 in
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting
Conduit
Enclosure
Condulet
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat