653 - 1-1/4" STL Conn Concrete Tight

Eaton

  • $4.20 (Each)
  • $4.20 (Each)

  • $41.97 (Per 10)

  • $419.72 (Per 100)

Availability: In Stock Locally
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
653
Manufacturer
Eaton
Manufacturer's Part Number
653
Description
1-1/4" STL Conn Concrete Tight
Emt Compression Connector, 1-1/4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 In Length, 2 In Diameter, 0.79 In Thread Length, 0.36 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106537 / 00784564106537
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Carton
$41.97 (Per 10)
Resources
Tech Bulletins
 
 
653 - Tech Bulletin
Attachments
 
 
653 - Specification Sheet
Images
 
 
653 - Large Image
 
653 - Small Image
 
653 - Large Image
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
Zinc Plated
Dimensions and Weight
Length
1.91 in
Diameter
2 in
Size
1-1/4 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 1-1/4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.91 in Length, 2 in Diameter, 0.79 in Thread Length, 0.36 lb/EA
Short Description
EMT Compression Connector, 1-1/4 in, Straight, Zinc Plated, Concrete-Tight
Special Features
Concrete-Tight
Description
1-1/4" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 653 1 1/4 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.79 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
10 PK
Made in USA
yes
dimensions
1.5600 IN X 2.0600 IN X 2.0600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
653
GTIN
00784564106537
UPC
784564106537
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
0.36 lb/EA
Weight per each
0.36
Carton
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat