655 - 2" STL Conn Concrete Tight

Eaton

  • $8.85 (Each)
  • $8.85 (Each)

  • $44.25 (Per 5)

  • $885.02 (Per 100)

Availability: In Stock Locally
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
655
Manufacturer
Eaton
Manufacturer's Part Number
655
Description
2" STL Conn Concrete Tight
Emt Compression Connector, 2 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.27 In Length, 2.75 In Diameter, 0.84 In Thread Length, 0.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106551 / 00784564106551
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.85 (Each)
Carton
$44.25 (Per 5)
Resources
Tech Bulletins
 
 
655 - Tech Bulletin
Attachments
 
 
655 - Specification Sheet
Images
 
 
655 - Large Image
 
655 - Small Image
 
655 - Large Image
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
Zinc Plated
Dimensions and Weight
Length
2.27 in
Diameter
2.75 in
Size
2 in
Descriptions
Product Type
Emt Compression Connector
Long Description
EMT Compression Connector, 2 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 2.27 in Length, 2.75 in Diameter, 0.84 in Thread Length, 0.55 lb/EA
Short Description
EMT Compression Connector, 2 in, Straight, Zinc Plated
Special Features
Concrete-Tight
Description
2" STL CONN CONCRETE TIGHT
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 655 2 EMT CMP CONN
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
0.84 in
for use with
EMT Conduit
Standards Met
UL E-22132;cUL Listed
package quantity
5 PK
Made in USA
yes
dimensions
1.8100 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
655
GTIN
00784564106551
UPC
784564106551
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression Connector
Trade Size
Trade Size
2 in
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
5
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat