665 - 2" STL Concrete Tight Coupling

Eaton

  • $9.06 (Each)
  • $9.06 (Each)

  • $45.32 (Per 5)

  • $906.32 (Per 100)

Availability: In Stock Locally
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
665
Manufacturer
Eaton
Manufacturer's Part Number
665
Description
2" STL Concrete Tight Coupling
Emt Compression Coupling, 2 In Trade Size, Zinc Plated, 0.7 LB/Ea
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Steel Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
784564106650 / 00784564106650
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.06 (Each)
Carton
$45.32 (Per 5)
Resources
Tech Bulletins
 
 
665 - Tech Bulletin
Attachments
 
 
665 - Specification Sheet
Images
 
 
665 - Large Image
 
665 - Large Image
 
665 - Large Image
 
665 - Small Image
 
665 - Large Image
Other Links
 
 
665 - Other
 
665 - Other
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
Zinc Plated
Descriptions
Product Type
Emt Compression Coupling
Long Description
EMT Compression Coupling, 2 in Trade Size, Zinc Plated, 0.7 lb/EA
Short Description
EMT Compression Coupling, 2 in, Zinc Plated, 0.7 lb/EA
Special Features
Concrete-Tight;Raintight
Description
2" STL CONCRETE TIGHT COUPLING
Features
Crouse-Hinds series EMT connectors and couplings are used to join EMT conduit to a box or enclosure, or to couple two ends of EMT conduit. Our EMT fittings are available in set screw type and compression type, in both insulated and non-insulated versions. They are available in steel and zinc die cast. Crouse-Hinds series EMT connectors and couplings are also available painted in seven different colors to better match architectural specifications and preferences.
extra long description
MIDWEST 665 2 EMT CMP CPL
Additional Information
for use with
EMT Conduit
Standards Met
UL E-22132;cUL
package quantity
5 CT
Made in USA
yes
dimensions
2.3800 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
665
GTIN
00784564106650
UPC
784564106650
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
Compression coupling
Trade Size
Trade Size
2 in
Packaging
Weight
0.7 lb/EA
Weight per each
0.7
Carton
5
Uses, Certifications, and Standards
Application
Commercial
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat