A2011066 - E1049 WHT M Instr

Eaton

  • $280.44 (Each)
  • $280.44 (Each)
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
A2011066
Manufacturer
Eaton
Manufacturer's Part Number
A201106-6
Description
E1049 WHT M Instr
Eaton Crouse-Hinds Series Roughneck E1049 Plug Insulator, Up to 1135A Continuous, 313-777 Kcmil, White, Hexagon Crimp or Solder, Male, Rubber, 1000 Vac/DC
Slang Terms

Suggest a New Term
Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
662275107336 / 00662275107336
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$280.44 (Each)
Resources
Other Links
 
 
A2011066 - Other
 
A2011066 - Other
 
A2011066 - Other
 
A2011066 - Other
Attachments
 
 
A2011066 - Specification Sheet
Brochures
 
 
A2011066 - Brochure
Images
 
 
A2011066 - Large Image
 
A2011066 - Large Image
 
A2011066 - Large Image
 
A2011066 - Small Image
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
Rubber
Dimensions and Weight
Size
3.00 In Diameter X 8.50 In Length
Descriptions
Description
E1049 WHT M INSTR
Product Type
E1049 M P Ins 313MCM to 777MCM WH
extra long description
CRS-H A201106-6 E1049 M P INS 313MC
Features
Single conductor Roughneck high amperage connectors from Eaton's Crouse-Hinds Division are rugged and specifically designed for oil drilling applications. Weatherproof and providing a high level of indestructibility, the Roughneck connector offers the ultimate performance solution for safety and reliability challenges.
Long Description
Eaton Crouse-Hinds series Roughneck E1049 plug insulator, Up to 1135A continuous, 313-777 kcmil, White, Hexagon crimp or solder, Male, Rubber, 1000 Vac/dc
Special Features
NEMA 3 Enclosure
Additional Information
dimensions
11.0000 IN X 3.8500 IN X 3.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
A201106-6
GTIN
00662275107336
UPC
662275107336
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Plug Insulator
Packaging
Weight per each
1
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 To 125 Deg C
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat