AJ67 - 60-100 Amp 2" Hub Back Box W/Angle Adapter

Eaton

  • $530.04 (Each)
  • $530.04 (Each)
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
AJ67
Manufacturer
Eaton
Manufacturer's Part Number
AJ67
Description
60-100 Amp 2" Hub Back Box W/Angle Adapter
Eaton Crouse-Hinds Series Aj Back Box and Adapter Assembly, 60A/100A/150A, One Hub, Cast Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
782274028903 / 00782274028903
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$530.04 (Each)
Resources
Attachments
 
 
AJ67 - Specification Sheet
Images
 
 
AJ67 - Large Image
 
AJ67 - Small Image
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
Cast Aluminum
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Size
2 in
Descriptions
Product Type
60/100A BX/Adpt Assy One Hub 2
Features
AJ, AJC, AJX and AR back boxes for Crouse-Hinds series Arktite devices are for use with 20A-400A receptacle housings.
Description
60-100 AMP 2" HUB BACK BOX W/ANGLE ADAPTER
extra long description
CRS-H AJ67 60/100A BX/ADPT ASSY ONE
Long Description
Eaton Crouse-Hinds series AJ back box and adapter assembly, 60A/100A/150A, One hub, Cast aluminum, 2"
Special Features
Device Rating 60/100 Amp
Additional Information
dimensions
5.8800 IN X 8.0000 IN X 8.0000 IN
Manufacturer Information
Manufacturers Part Number
AJ67
Brand
Eaton
GTIN
00782274028903
UPC
782274028903
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Back box and adapter assembly
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat