APJ3385 - 30A 2W3PPJ Mating Plug

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APJ3385
Manufacturer
Eaton
Manufacturer's Part Number
APJ3385
Description
30A 2W3PPJ Mating Plug
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Two-Wire, Three-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274046709 / 00782274046709
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
APJ3385 - Tech Bulletin
Images
 
 
APJ3385 - Large Image
 
APJ3385 - Large Image
 
APJ3385 - Large Image
 
APJ3385 - Small Image
Attachments
 
 
APJ3385 - Specification Sheet
Other Links
 
 
APJ3385 - Other
 
APJ3385 - Other
 
APJ3385 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
amperage rating
100
Poles
3
Dimensions and Weight
Length
10-1/8
Descriptions
Product Type
30A 2W3P Ark PLG Cab Grip Fast RNG
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
Description
30A 2W3PPJ MATING PLUG
Long Description
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Two-wire, three-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
extra long description
CRS-H APJ3385 30A 2W3P ARK PLG CAB
Additional Information
dimensions
6.5000 IN X 2.9400 IN X 2.9400 IN
Cord Type
0.875 To 1.700 In
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
APJ3385
GTIN
00782274046709
UPC
782274046709
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
PLUG
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
standard
Contact Manufacturer ,Contactar al fabricante
Application
ES-CHD-NA-Arktite Metallic Plugs, Receptacles and Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat