APL20467 - 200A Arktite Plug

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APL20467
Manufacturer
Eaton
Manufacturer's Part Number
APL20467
Description
200A Arktite Plug
Eaton Crouse-Hinds Series Arktite Apl Plug, 200A, 1.375-1.875", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, Mechanical Lug, 600 Vac/250 VDC, 0.687"
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Residential Gfci Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274254067 / 00782274254067
Weight per unit
12.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
APL20467 - Other
 
APL20467 - Other
 
APL20467 - Other
Attachments
 
 
APL20467 - Specification Sheet
Images
 
 
APL20467 - Large Image
 
APL20467 - Large Image
 
APL20467 - Large Image
 
APL20467 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
100
Poles
4
Wire Size
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex)
Voltage Rating
600 VAC AT 50 TO 400 HZ, 250 VDC
Material
Copper-Free Aluminum
Dimensions and Weight
Length
10-1/8
Descriptions
Description
200A ARKTITE PLUG
Product Type
200A 3W4P Arkte PLG 1.375 to 1.875 Lug
Long Description
Eaton Crouse-Hinds series Arktite APL plug, 200A, 1.375-1.875", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, Mechanical lug, 600 Vac/250 Vdc, 0.687"
Special Features
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior
Features
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source.
extra long description
CRS-H APL20467 200A 3W4P ARKTE PLG
Additional Information
Cord Type
0.875 To 1.700 In
dimensions
14.7500 IN X 6.7500 IN X 6.7500 IN
Manufacturer Information
Manufacturers Part Number
APL20467
Brand
Eaton
GTIN
00782274254067
UPC
782274254067
Taxonomies, Classifications, and Categories
Category Description
Residential GFCI devices
Type
PLUG
Packaging
Weight per each
12.27
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 514, UL 1010, UL 1682, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat