CHIC0X6 - 8OZ Chico X-Fiber

Eaton

  • $136.10 (Each)
  • $136.10 (Each)
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
CHIC0X6
Manufacturer
Eaton
Manufacturer's Part Number
CHICO X6
Description
8OZ Chico X-Fiber
Eaton Crouse-Hinds Series Chico X Fiber Sealing Compound, Mineral Wool, 8 Oz
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
39121337 - Electrical sealing compound
UPC/GTIN
782274171302 / 00782274171302
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$136.10 (Each)
Resources
Other Links
 
 
CHIC0X6 - Other
 
CHIC0X6 - Other
 
CHIC0X6 - Other
Attachments
 
 
CHIC0X6 - Specification Sheet
Images
 
 
CHIC0X6 - Large Image
 
CHIC0X6 - Large Image
 
CHIC0X6 - Large Image
 
CHIC0X6 - Small Image
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
Eaton Crouse-Hinds series Chico X fiber sealing compound, Mineral wool, 8 oz
Special Features
Forms a dam between the integral bushing of the sealing fitting and the end of the conduit and around the electrical conductors entering the hub
Product Type
Chico X Fiber 8 Oz
Features
Crouse-Hinds series Chico sealing compounds and fiber are used to form a seal around each electrical conductor and between them, and inside of the sealing fitting to restrict the passage of gases, vapors or flames through the sealing fitting. Chico A sealing compound is a water soluble powder that can be easily mixed and poured. The dense compound expands slightly when hardening and bonds to inner walls of sealing fittings. Chico A-P Intrapak is packaged in a two compartment plastic pouch with precise a
Description
8OZ CHICO X-FIBER
extra long description
CRS-H CHICO X6 CHICO X FIBER 8 OZ
Additional Information
dimensions
6.2000 IN X 5.0000 IN X 8.2000 IN
Manufacturer Information
Manufacturers Part Number
CHICO X6
Brand
Eaton
GTIN
00782274171302
UPC
782274171302
Taxonomies, Classifications, and Categories
Type
Fiber sealing compound
Category Description
HAZARDOUS LOCATION FITTINGS
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat