DS442 - 1G Iron 2G CVR

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DS442
Manufacturer
Eaton
Manufacturer's Part Number
DS442
Description
1G Iron 2G CVR
Eaton Crouse-Hinds Series Flexstation DS Blank Cover, Feraloy Iron Alloy, Single-Gang, 2 Hole Covers
Slang Terms

Suggest a New Term
Categories
Control & Pendant Stations - Control Station Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
782274147475 / 00782274147475
Weight per unit
3.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DS442 - Tech Bulletin
Other Links
 
 
DS442 - Other
 
DS442 - Other
 
DS442 - Other
Attachments
 
 
DS442 - Specification Sheet
Images
 
 
DS442 - Large Image
 
DS442 - Large Image
 
DS442 - Large Image
 
DS442 - Small Image
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
FERALOY IRON ALLOY
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Size
5-7/8 In Length X 3-1/2 In Width X 2-11/18 In Depth
Descriptions
Product Type
Eds/Edsc/Efs/Efsc Sin/Multi GNG Dev Body
Features
Crouse-Hinds series FlexStation components are combined to provide a variety of control stations which are used in conjunction with magnetic starters or contactors for remote control of motors and other electrical apparatus. Used in petroleum refineries, chemical, petrochemical; grain processing and storage; heavy industrial applications where Class I, II, or III hazards are present.
Description
1G IRON 2G CVR
extra long description
CRS-H DS442 EDS/EDSC/EFS/EFSC SIN/M
Long Description
Eaton Crouse-Hinds series FlexStation DS blank cover, Feraloy iron alloy, Single-gang, 2 hole covers
Additional Information
dimensions
3.5100 IN X 1.4300 IN X 5.1000 IN
Manufacturer Information
Manufacturers Part Number
DS442
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274147475
UPC
782274147475
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
BLANK COVER
Packaging
Weight per each
3.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat