DSV2 - Led Flood Bolt-On Visor

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DSV2
Manufacturer
Eaton
Manufacturer's Part Number
DSV2
Description
Led Flood Bolt-On Visor
Eaton Crouse-Hinds Series Champ FMV/PFM Bolt-On Visor, Used With FMV/PFM Led Floodlights
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
662276568020 / 00662276568020
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
DSV2 - Tech Bulletin
Other Links
 
 
DSV2 - Other
 
DSV2 - Other
 
DSV2 - Other
 
DSV2 - Other
Attachments
 
 
DSV2 - Specification Sheet
Brochures
 
 
DSV2 - Brochure
Images
 
 
DSV2 - Large Image
 
DSV2 - Large Image
 
DSV2 - Large Image
 
DSV2 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Lens Visor to Be Used With Gen 2 Flood
Description
LED FLOOD BOLT-ON VISOR
extra long description
CRS-H DSV2 LENS VISOR TO BE USED WI
Features
Crouse-Hinds series Champ FMVA LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMVA are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMVA LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for
Long Description
Eaton Crouse-Hinds series Champ FMV/PFM bolt-on visor, Used with FMV/PFM LED floodlights
Additional Information
dimensions
6.5000 IN X 18.7500 IN X 4.6000 IN
Manufacturer Information
Manufacturers Part Number
DSV2
Brand
Eaton
GTIN
00662276568020
UPC
662276568020
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Visor
Packaging
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat