ECLK236 - 3/4X36 LT Flex Coupling

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ECLK236
Manufacturer
Eaton
Manufacturer's Part Number
ECLK236
Description
3/4X36 LT Flex Coupling
Eaton Crouse-Hinds Series Eclk Coupling, 36" Flexible Length, Male Connection One End, Female Connection One End, Forged Brass, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274261409 / 00782274261409
Weight per unit
5.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
ECLK236 - Tech Bulletin
Attachments
 
 
ECLK236 - Specification Sheet
Images
 
 
ECLK236 - Large Image
 
ECLK236 - Large Image
 
ECLK236 - Large Image
 
ECLK236 - Small Image
Other Links
 
 
ECLK236 - Other
 
ECLK236 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Female Union X Male Threaded
Dimensions and Weight
Length
36
Descriptions
Product Type
3/4 X 36 Div 1 Flex CPLG Male-Female
Long Description
Eaton Crouse-Hinds series ECLK coupling, 36" flexible length, Male connection one end, female connection one end, Forged brass, 3/4" trade size
Special Features
Liquidtight
Features
Crouse-Hinds series EC explosionproof couplings are used in hazardous areas where a flexible member is required in a conduit system to accomplish difficult bends, or to allow for movement or vibration of connected equipment or units.
Description
3/4X36 LT FLEX COUPLING
extra long description
CRS-H ECLK236 3/4 X 36 DIV 1 FLEX C
Additional Information
outside diameter
1-7/8
dimensions
40.1300 IN X 1.8800 IN X 1.8800 IN
Manufacturer Information
Manufacturers Part Number
ECLK236
Brand
Eaton
GTIN
00782274261409
UPC
782274261409
Taxonomies, Classifications, and Categories
Type
COUPLING
Category Description
FLEX & MC FITTINGS
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
5.9
Carton
1
Package
4
Uses, Certifications, and Standards
Enclosure
Class I Div 1 Group A B C D, Class II Div I Group E F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 1203
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat