EGL210J1J3 - Static GRDG Ind

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EGL210J1J3
Manufacturer
Eaton
Manufacturer's Part Number
EGL210 J1 J3
Description
Static GRDG Ind
Eaton Crouse-Hinds Series Egl Static Grounding Indicator, 10A/15A, Copper-Free Aluminum, One Red and One Green Pilot Light, 120 Vac
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
N/A
UPC/GTIN
782274784960 / 00782274784960
Weight per unit
32.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EGL210J1J3 - Tech Bulletin
Other Links
 
 
EGL210J1J3 - Other
Attachments
 
 
EGL210J1J3 - Specification Sheet
Images
 
 
EGL210J1J3 - Large Image
 
EGL210J1J3 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
10/15
Voltage Rating
120 VAC
Descriptions
Description
STATIC GRDG IND
Product Type
Stat GRD Ind Auto Pump CTRL GRN/Red Pil
Long Description
Eaton Crouse-Hinds series EGL static grounding indicator, 10A/15A, Copper-free aluminum, One red and one green pilot light, 120 Vac
Special Features
Adjustable mounting feet, waterguard desicant packaet, 25 ft safety fluorescent yellow cord, LED pilot lights, integrated control relay, static ground
Features
Crouse-Hind series EGL explosionproof static grounding indicators ensure safe product transfer with automated pump control and static ground verification system. Provides producers, handlers and manufacturers of combustible materials a safe product transfer solution with low maintenance, simple installation and reliable operational benefits.
extra long description
CRS-H EGL210 J1 J3 STAT GRD IND AUT
Additional Information
dimensions
11.0700 IN X 8.4100 IN X 12.8000 IN
Manufacturer Information
Manufacturers Part Number
EGL210 J1 J3
Brand
Eaton
Model
Static grounding indicator
GTIN
00782274784960
UPC
782274784960
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight per each
32.65
Carton
1
Uses, Certifications, and Standards
standard
Class 1, Div 1&2,Groups B,C,D, Class II, Div 1, Groups E,F,G, Class II, Div 2, Groups F,G, Class III, Class I, Zone 1&2 IIB+H2, UL/cUL Listed, IP 65,
Enclosure
Copper-free aluminum with interior and exterior epoxy powder coat
Application
Ind Facilities & Factories - Facility: Power Distribution and Control
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat