EHC2 - Ehc2

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHC2
Manufacturer
Eaton
Manufacturer's Part Number
EHC2
Description
Ehc2
Service Entrance Cap, 3/4 In Trade Size, Ehc Model, Die Cast Aluminum, Clamp-On Connection, 4 Holes, 0.29 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121416 - Electronic connector caps
UPC/GTIN
662277002028 / 00662277002028
Weight per unit
0.29 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EHC2 - Tech Bulletin
Attachments
 
 
EHC2 - Specification Sheet
Images
 
 
EHC2 - Large Image
 
EHC2 - Small Image
 
EHC2 - Large Image
Specifications Sheets
 
 
EHC2 - Specification Sheet
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
Die Cast Aluminum
connection
Clamp
Dimensions and Weight
Size
3/4 in
Descriptions
extra long description
CRS-H EHC2 3/4 EMT/RGD CLMP SE CAP
Description
EHC2
Product Type
Service Entrance Cap
Service Entrance Cable Fitting
Long Description
Service Entrance Cap, 3/4 in Trade Size, EHC Model, Die Cast Aluminum, Clamp-On Connection, 4 Holes, 0.29 lb/EA
Short Description
Service Entrance Cap, EHC, 3/4 in, Die Cast Aluminum
Features
Service entrance caps from Eaton's Crouse-Hinds Division are used in overhead service entrance to connect cables to a box or an enclosure.
Special Features
Weight 21 Lb per 100
Additional Information
Connection Type
Clamp-On
Number of Holes
4
includes
Clamp
for use with
Rigid Conduit;EMT/IMC Conduit
Standards Met
UL Listed;cUL Listed
package quantity
10 PK;1 CT
Made in USA
yes
dimensions
5.1300 IN X 2.6100 IN X 1.3700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Model
EHC
Manufacturers Part Number
EHC2
GTIN
00662277002028
UPC
662277002028
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service entrance cap
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.29 lb/EA
Weight per each
0.29
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Commercial
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat