EHC6 - Ehc6

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 8)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EHC6
Manufacturer
Eaton
Manufacturer's Part Number
EHC6
Description
Ehc6
Eaton Crouse-Hinds Series Ehc Service Entrance Cap, Aluminum Die Cast, 2", Clamp Type
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
SLB'S & Jake Ell'S
UNSPSC
39121416 - Electronic connector caps
UPC/GTIN
662277002066 / 00662277002066
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
EHC6 - Tech Bulletin
Attachments
 
 
EHC6 - Specification Sheet
Images
 
 
EHC6 - Large Image
 
EHC6 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum Die-Cast
connection
Clamp
Dimensions and Weight
Size
2 in
Descriptions
extra long description
CRS-H EHC6 2 EMT/RGD CLMP SE CAP
Description
EHC6
Product Type
2 Emt/RGD CLMP Se Cap
Long Description
Eaton Crouse-Hinds series EHC service entrance cap, Aluminum die cast, 2", Clamp type
Special Features
Weight 89 Lb per 100
Features
Service entrance caps from Eaton's Crouse-Hinds Division are used in overhead service entrance to connect cables to a box or an enclosure.
Additional Information
dimensions
8.4600 IN X 4.9100 IN X 3.6500 IN
Manufacturer Information
Manufacturers Part Number
EHC6
Brand
Eaton
GTIN
00662277002066
UPC
662277002066
Taxonomies, Classifications, and Categories
Category Description
SLB'S & JAKE ELL'S
Type
Service entrance cap
Packaging
Weight per each
1.06
Carton
1
Package
8
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat