EVI301 - Luminaire W/Guard

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EVI301
Manufacturer
Eaton
Manufacturer's Part Number
EVI301
Description
Luminaire W/Guard
Eaton Crouse-Hinds Series Evi Light Fixture, Medium Base, Heat and Impact Resistant Glass Globe, With Cast Copper-Free Alum Guard, Incandescent, Copper-Free Aluminum, PS-25 Max. Lamp Size, No Mounting Module, Factory Sealed, 120 Vac, 300W
Slang Terms

Suggest a New Term
Categories
Incandescent Hazardous Locatio - Incandescent Hazardous Locatio Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39112005 - Portable fluorescent light
UPC/GTIN
782274198699 / 00782274198699
Weight per unit
12.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
EVI301 - Other
 
EVI301 - Other
 
EVI301 - Other
Attachments
 
 
EVI301 - Specification Sheet
Images
 
 
EVI301 - Large Image
 
EVI301 - Large Image
 
EVI301 - Large Image
 
EVI301 - Small Image
Tech Bulletins
 
 
EVI301 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120 V
Wattage
300 W
Descriptions
Description
LUMINAIRE W/GUARD
Product Type
100/500W FS Expf Incan Guardless MNT
Long Description
Eaton Crouse-Hinds series EVI light fixture, Medium base, Heat and impact resistant glass globe, With cast copper-free alum guard, Incandescent, Copper-free aluminum, PS-25 max. lamp size, No mounting module, Factory sealed, 120 Vac, 300W
Special Features
Globe Assembly With Guard, Explosionproof
extra long description
CRS-H EVI301 100/500W FS EXPF INCAN
Features
Crouse-Hinds series EVI incandescent luminaires are used where a consistent light level relatively unaffected by extremes in ambient temperature (-40°C to +65°C) is required. Commonly used in areas that require lamps to reach full illumination immediately, locations that require lamps to be frequently turned on and off, and in tough environmental conditions involving corrosives, water, dust and extreme temperatures.
Additional Information
dimensions
7.2500 IN X 7.2500 IN X 13.3300 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVI301
GTIN
00782274198699
UPC
782274198699
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Light fixture
Packaging
Weight per each
12.1
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
UL 844, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat