EVMJ4 - Stanchion Mount

Eaton Crouse-Hinds Series

  • $990.46 (Each)
  • $990.46 (Each)
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
EVMJ4
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
EVMJ4
Description
Stanchion Mount
Abbinstall XS5|Appleton CAS150|Appleton Cas-150|Crouse EVSJ5|Killark EZD4|Raco HLE305|Raco HLEZD4|Raco HLEZD5|Thomasbett XS5
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39101907 - Electronic high intensity discharge EHID ballast
UPC/GTIN
782274437835 / 00782274437835
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$990.46 (Each)
Resources
Images
 
 
EVMJ4 - Large Image
 
EVMJ4 - Large Image
 
EVMJ4 - Large Image
 
EVMJ4 - Small Image
 
EVMJ4 - Large Image
Brochures
 
 
EVMJ4 - Brochure
Attachments
 
 
EVMJ4 - Specification Sheet
Other Links
 
 
EVMJ4 - Other
 
EVMJ4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Descriptions
Description
STANCHION MOUNT
Features
The Hazard-Gard EVLS compact explosionproof HID light fixture is perfect as an area lighting workhorse where space constraints exist. EVLS fixtures are used for general lighting and task lighting in areas where flammable or explosive vapors or gases are present, such as refineries, chemical, petrochemical and pharmaceutical plants, oil terminals and drilling applications. The EVLS is approved for use in Class I, Division 1 and Zone 1 locations, as well as Class II locations. It is available with 50W-175
Product Type
Mounting Module Stanchion Mount
extra long description
CRS-H EVMJ4 EVI EXPLOSIONPROOF INCA
Long Description
ABBInstall XS5|Appleton CAS150|Appleton CAS-150|Crouse EVSJ5|Killark EZD4|Raco HLE305|Raco HLEZD4|Raco HLEZD5|ThomasBett XS5
Special Features
Stanchion mount for Hazardgard HID, LED and Incandescent Light Fixtures
Additional Information
dimensions
5.4000 IN X 13.3000 IN X 4.2000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
EVMJ4
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274437835
UPC
782274437835
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
Mounting module
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.35
Carton
1
Uses, Certifications, and Standards
standard
UL, cUL
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat