EZS16 - 1/2 Ezs Male/Fem Seal FTG Any Ang Chico

Crouse-Hinds

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9,999)

In-Stock: 0 available locally (West Monroe, LA) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EZS16
Manufacturer
Crouse-Hinds
Manufacturer's Part Number
EZS16
Description
1/2 Ezs Male/Fem Seal FTG Any Ang Chico
Eaton Crouse-Hinds Series Ezs Conduit Sealing Fitting, Male and Female, Feraloy Iron Alloy and/or Ductile Iron, Any Angle, 1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Sealing Bodies Mark as Incorrect
Suggest a New Category
Classification
Steel Sealing Bodies
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
782274382401
Weight per unit
2.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
West Monroe
0
All Stores
0
Resources
Images
 
 
EZS16 - Small Image
 
EZS16 - Large Image
 
EZS16 - Large Image
 
EZS16 - Large Image
 
EZS16 - Large Image
Attachments
 
 
EZS16 - Specification Sheet
Other Links
 
 
EZS16 - Other
 
EZS16 - Other
 
EZS16 - Other
 
EZS16 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded, Female Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Descriptions
Long Description
Eaton Crouse-Hinds series EZS conduit sealing fitting, Male and female, Feraloy iron alloy and/or ductile iron, Any angle, 1/2"
Special Features
Universal Position
Product Type
1/2 Ezs Male/Fem Seal FTG Any Ang Chico
extra long description
CRS-H EZS16 1/2 EZS MALE/FEM SEAL F
Features
Crouse-Hinds series EYS and EZS explosionproof sealing fittings restrict the passage of gases, vapors or flames from one portion of the electrical installation to another, limit explosions to the sealed off enclosure, and limit pre-compression or “pressure piling” in conduit systems. EYS sealing fittings are available for installation in either vertical only or in both horizontal or vertical positions. They are available in a variety of materials, including Feraloy iron alloy and/or ductile iron, copper-
Description
1/2 EZS MALE/FEM SEAL FTG ANY ANG CHICO
Manufacturer Information
Brand
Crouse-Hinds
Manufacturers Part Number
EZS16
Taxonomies, Classifications, and Categories
Type
Conduit sealing fitting
Packaging
Weight per each
2.1
Carton
1
Package
9999
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group C D, Class II Div 1 2 Group F G, Class III
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater West Monroe Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat