FMV7LCYUNV176 - 175W Flood Light Fixture

Eaton Crouse-Hinds Series

  • $3614.20 (Each)
  • $3,614.20 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FMV7LCYUNV176
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
FMV7LCY/UNV1 76
Description
175W Flood Light Fixture
Appleton AMLED77YBC|Appleton AMLED77YBU1|Crouse FMV13LCY12076|Crouse FMV13LCYUNV176|Crouse FMV13LWY12076|Crouse FMV5LCYUNV176|Crouse Fmv9lcyunv176
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276260528 / 00662276260528
Weight per unit
32.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,614.20 (Each)
Resources
Brochures
 
 
FMV7LCYUNV176 - Brochure
Images
 
 
FMV7LCYUNV176 - Small Image
 
FMV7LCYUNV176 - Large Image
Attachments
 
 
FMV7LCYUNV176 - Specification Sheet
Other Links
 
 
FMV7LCYUNV176 - Other
 
FMV7LCYUNV176 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
277//250 VAC//VDC
Lamp Type
INCANDESCENT LANDSCAPE LIGHT FIXTURE, ECLIPSE TYPE; ALUMINUM MATERIAL; 4.5 INCH W X 18.5 INCH H SIZE; TEXTURED ARCHITECTURAL BRONZE FINISH; UL (CANADA AND US), CSA, ETL (US) APPROVAL; 8 INCH IN-GROUND STAKE, 18 INCH STEM MOUNTING
Descriptions
Description
175W FLOOD LIGHT FIXTURE
Product Type
Led Flood Cool Glass Lens 100-277 Vac 108-250 VDC
extra long description
CRSH FMV7LCY/UNV1 76 LED FLOOD COOL
Features
Champ FMV LED floodlights are designed to provide full-spectrum, crisp, white light in Class I and Class II hazardous areas. Eleven versions of the Champ FMV are available, ranging from 3,000 to 50,000 lumens, providing a reliable and long-life solution for a wide range of floodlighting applications. Champ FMV LED floodlights are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These floodlights are ideal for outdoor wall and stanc
Long Description
Appleton AMLED77YBC|Appleton AMLED77YBU1|Crouse FMV13LCY12076|Crouse FMV13LCYUNV176|Crouse FMV13LWY12076|Crouse FMV5LCYUNV176|Crouse FMV9LCYUNV176
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
FMV7LCY/UNV1 76
sub brand
Champ
GTIN
00662276260528
UPC
662276260528
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
Lighting fixture floodlight
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
32.5
Carton
1
Uses, Certifications, and Standards
Application
Hazardous Locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat