GLL2 - 3/4" Mall Ins Ground Bushing

Eaton

  • $6.00 (Each)
  • $6.00 (Each)

  • $300.19 (Per 50)

  • $600.38 (Per 100)

Availability: In Stock Locally
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
GLL2
Manufacturer
Eaton
Manufacturer's Part Number
GLL 2
Description
3/4" Mall Ins Ground Bushing
Grounding Bushing, 3/4 In Trade Size, GLL Model, Insulated, #14 to 4 Awg Cable Size, 0.688 In Height, 1.25 In Diameter, 9 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
784564123022 / 00784564123022
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.00 (Each)
Carton
$6.00 (Each)
Standard Packaging
$300.19 (Per 50)
Resources
Attachments
 
 
GLL2 - Specification Sheet
Images
 
 
GLL2 - Large Image
 
GLL2 - Small Image
 
GLL2 - Large Image
Tech Bulletins
 
 
GLL2 - Tech Bulletin
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
Malleable Iron Body, Plastic Throat Liner
connection
Threaded
Dimensions and Weight
Height
0.688 in
Diameter
1.25 in
Size
3/4 in
Descriptions
Product Type
Grounding Bushing
Long Description
Grounding Bushing, 3/4 in Trade Size, GLL Model, Insulated, #14 to 4 AWG Cable Size, 0.688 in Height, 1.25 in Diameter, 9 lb/100
Short Description
Grounding Bushing, 3/4 in
Special Features
Corrosion Resistant
Features
Crouse-Hinds series grounding bushings are used with threaded and threadless rigid/IMC conduit to provide a means of grounding conduit through an insulated bushing.
Description
3/4" MALL INS GROUND BUSHING
extra long description
MIDWEST GLL 2 3/4 GRND BUSH 105C IN
Additional Information
Insulated/Non-Insulated
Insulated
Cable Size
#14 to 4 AWG
for use with
Threaded Rigid/IMC Conduit to Provide a Means of Grounding Conduit Through
Standards Met
UL File No: E-6225;cUL Listed
package quantity
50 PK
Made in USA
yes
dimensions
1.2500 IN X 1.2500 IN X 0.6900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GLL 2
Model
GLL
GTIN
00784564123022
UPC
784564123022
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Grounding bushing
Trade Size
Trade Size
3/4 in
Packaging
Weight
9 lb/100
Weight per each
0.11
Carton
1
Package
50
Uses, Certifications, and Standards
Temperature Rating
105 DEG C
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat