GUSC2013MS - 3/4" 30A 3P MNL Motor STRTR

Eaton

  • $1593.15 (Each)
  • $1,593.15 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GUSC2013MS
Manufacturer
Eaton
Manufacturer's Part Number
GUSC2013 MS
Description
3/4" 30A 3P MNL Motor STRTR
Eaton Crouse-Hinds Series Gusc Manual Motor Starter, 20A/30A, 3 HP/7.5 HP/15 HP, Feraloy Iron Alloy, Three-Pole, Through Feed, 3/4", 120-600 Vac/250 VDC
Slang Terms

Suggest a New Term
Categories
Motor CNTRL Starters & CNTCTRS - Manual Starters Mark as Incorrect
Suggest a New Category
Classification
Manual Starters
UNSPSC
39121601 - Circuit breakers
UPC/GTIN
662276314719 / 00662276314719
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,593.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3
Resources
Images
 
 
GUSC2013MS - Small Image
 
GUSC2013MS - Large Image
 
GUSC2013MS - Large Image
 
GUSC2013MS - Large Image
Attachments
 
 
GUSC2013MS - Specification Sheet
Other Links
 
 
GUSC2013MS - Other
 
GUSC2013MS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
Poles
Three-pole
Voltage Rating
120-600 Vac/250 Vdc
Descriptions
Description
3/4" 30A 3P MNL MOTOR STRTR
Extra Long Description
CRH GUSC2013 MS GUSC MAN MOTOR STR
Features
Crouse-Hinds series GUSC manual motor starters are used in a rigid metallic conduit system for surface mounting adjacent to or remote from the equipment being controlled. Also used to prevent arcing of the enclosed switches from causing ignition of a specific hazardous atmosphere, or atmospheres, external to the enclosure.
Long Description
Eaton Crouse-Hinds series GUSC manual motor starter, 20A/30A, 3 HP/7.5 HP/15 HP, Feraloy iron alloy, Three-pole, Through feed, 3/4", 120-600 Vac/250 Vdc
Product Type
Gusc Man Motor STR 3-Pole 3/4" Hub
Additional Information
Dimensions
6.0600 IN X 1.7700 IN X 6.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
GUSC2013 MS
GTIN
00662276314719
UPC
662276314719
Taxonomies, Classifications, and Categories
Type
Manual motor starter
Packaging
Weight per each
1.12
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
Standard
CSA Certified ,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat