LTQ50 - 1/2" LT STR Conn

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTQ50
Manufacturer
Eaton
Manufacturer's Part Number
LTQ50
Description
1/2" LT STR Conn
Liquidtight Fitting, 1/2 In Trade Size, Zinc Electroplate Malleable Iron (Body/Gland Nut);Steel (Ferrule/Locknut);Polyethylene (Gland Nut Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Straight Connection Orientation, 1-1/4 In Length, 1-1/4 In Diameter, Non-Insulated, Straight Connection, 0.2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
662277000123 / 00662277000123
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
LTQ50 - Tech Bulletin
Attachments
 
 
LTQ50 - Specification Sheet
Images
 
 
LTQ50 - Large Image
 
LTQ50 - Small Image
 
LTQ50 - Large Image
Specifications Sheets
 
 
LTQ50 - Specification Sheet
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
Zinc Electroplate Malleable Iron (Body/Gland Nut);Steel (Ferrule/Locknut);Polyethylene (Gland Nut Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Dimensions and Weight
Length
1-1/4 in
Diameter
1-1/4 in
Descriptions
Product Type
Liquidtight Fitting
Long Description
Liquidtight Fitting, 1/2 in Trade Size, Zinc Electroplate Malleable Iron (Body/Gland Nut);Steel (Ferrule/Locknut);Polyethylene (Gland Nut Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Straight Connection Orientation, 1-1/4 in Length, 1-1/4 in Diameter, Non-Insulated, Straight Connection, 0.2 lb/EA
Short Description
Liquidtight Fitting, Zinc Electroplate Malleable Iron (Body/Gland Nut);Steel (Ferrule/Locknut);Polyethylene (Gland Nut Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1/2 in, Straight
Special Features
Liquidtight, Raintight, Oiltight, Dusttight, Corrosion Resistant;Enclosure Type Class I Div 2, Class II Div 1 And 2, Class III Div 1 And 2
Description
1/2" LT STR CONN
Features
LiQuik liquidtight fittings from Eaton's Crouse-Hinds Division are used as a labor saving, no disassembly alternative to our standard liquidtight family. Simply loosen the black nut, insert your liquidtight conduit and tighten down for a secure connection. Two dimples on the ferrule insert into the body and “lock” so the ferrule will not spin during the two-step “twist on” application, saving both time and money.
extra long description
CRS-H LTQ50 1/2 LT CONN NO DISASSEM
Additional Information
package quantity
1 CT;25 PK
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Straight
for use with
Flexible Metallic Conduit
Standards Met
NEC;UL 467/514B;cUL Listed C22.2
dimensions
1.8100 IN X 1.2500 IN X 1.2500 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
LIQUIK(TM)
Manufacturers Part Number
LTQ50
GTIN
00662277000123
UPC
662277000123
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.2 lb/EA
Weight per each
0.2
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Hazardous Location;Wet Location
standard
UL 467, UL 514B, CSA C22.205
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat