P50 - Wire Guard

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P50
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
P50
Description
Wire Guard
Appleton KGU1|Appleton VPGU1|Appleton Vpgu-1|Killark VAG100|Killark Vag-100|Ozgedney MB4
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
782274565101 / 00782274565101
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P50 - Small Image
 
P50 - Large Image
Attachments
 
 
P50 - Specification Sheet
 
P50 - Specification Sheet
Other Links
 
 
P50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Descriptions
Product Type
Vaporguard A21 Guard
Description
WIRE GUARD
Features
Crouse-Hinds series Vaporgard incandescent luminaires are used indoors or outdoors in industrial locations where enclosed and gasketed fixtures are required. They are applicable for tunnels, building entrances and similar locations, where moisture, dirt, chemicals, vibration or rough usage are a problem. Used for flush or surface mounting on ceiling or wall; pendant or in conduit systems; with or without a cast outlet box.
Long Description
Appleton KGU1|Appleton VPGU1|Appleton VPGU-1|Killark VAG100|Killark VAG-100|OZGedney MB4
Special Features
Incandescent Guard
Additional Information
dimensions
5.3800 IN X 5.3800 IN X 5.1900 IN
Manufacturer Information
Brand
Eaton
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
GTIN
00782274565101
UPC
782274565101
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Guard
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.4
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Safety and Security Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat