PLG3 - 1" Recessed Plug

Eaton

  • $11.97 (Each)
  • $11.97 (Each)

  • $299.25 (Per 25)

Availability: In Stock Locally
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
PLG3
Manufacturer
Eaton
Manufacturer's Part Number
PLG3
Description
1" Recessed Plug
Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.22 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274565507 / 00782274565507
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.97 (Each)
Standard Packaging
$299.25 (Per 25)
Resources
Tech Bulletins
 
 
PLG3 - Tech Bulletin
Attachments
 
 
PLG3 - Specification Sheet
Images
 
 
PLG3 - Large Image
 
PLG3 - Small Image
 
PLG3 - Large Image
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
Steel
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Plug
Description
1" RECESSED PLUG
Long Description
Plug, 1 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.22 lb/EA
Short Description
Square Head Plug, 1 in, Electro Galvanized with Chromate Treatment
Special Features
Clean Tapered Thread
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG3 1 RECESSED HEAD PLG
Additional Information
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Conduit Hub
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
1 CT;25 PK
Made in USA
yes
dimensions
1.3200 IN X 0.7500 IN X 1.3200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG3
Model
PLG
GTIN
00782274565507
UPC
782274565507
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
1 in
Packaging
Weight
0.22 lb/EA
Weight per each
0.22
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat