RAC125HD - 1 1/4 RT Ang Cond CLMP Ga

Eaton

  • $7.50 (Each)
  • $7.50 (Each)

  • $187.52 (Per 25)

  • $750.10 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC125HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC125HD
Description
1 1/4 RT Ang Cond CLMP Ga
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255037 / 00784564255037
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.50 (Each)
Carton
$7.50 (Each)
Standard Packaging
$187.52 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
65
Resources
Images
 
 
RAC125HD - Small Image
 
RAC125HD - Large Image
Attachments
 
 
RAC125HD - Specification Sheet
Tech Bulletins
 
 
RAC125HD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Product Type
1 1/4 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1-1/4"
Special Features
Load Capacity 75 Lb, Weight 49 Lb per 100
Description
1 1/4 RT ANG COND CLMP GA
extra long description
MIDWEST RAC125HD 1 1/4 RT ANG COND
Additional Information
dimensions
3.1900 IN X 2.8800 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC125HD
GTIN
00784564255037
UPC
784564255037
Taxonomies, Classifications, and Categories
Type
Right angle type conduit clamp
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Packaging
Weight per each
0.49
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 65

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Lawton
65 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat