RE52 - 1-1/2X3/4 Reducing Bushing

Eaton

  • $28.84 (Each)
  • $28.84 (Each)

  • $288.40 (Per 10)

Availability: In Stock Locally
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
RE52
Manufacturer
Eaton
Manufacturer's Part Number
RE52
Description
1-1/2X3/4 Reducing Bushing
Eaton Crouse-Hinds Series Re Reducer, Rigid/Imc, End 1: 1-1/2" NPT, End 2: 3/4" NPT, Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274590202 / 00782274590202
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.84 (Each)
Standard Packaging
$288.40 (Per 10)
Resources
Attachments
 
 
RE52 - Specification Sheet
Tech Bulletins
 
 
RE52 - Tech Bulletin
Images
 
 
RE52 - Large Image
 
RE52 - Large Image
 
RE52 - Small Image
 
RE52 - Large Image
Other Links
 
 
RE52 - Other
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
Steel
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Chromate Treatment
Dimensions and Weight
Size
1-1/2 To 3/4 In
Length
1.9 in
Descriptions
Long Description
Reducing Bushing, 1-1/2 to 3/4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 1.9 in Length, 0.55 lb/EA
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Product Type
Reducing Bushing
Description
1-1/2X3/4 REDUCING BUSHING
Short Description
Reducing Bushing, 1-1/2 to 3/4 in, Electro Galvanized and Aluminum Acrylic Paint
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE52 1 1/2 TO 3/4 REDUCING BU
Additional Information
dimensions
1.9000 IN X 1.0600 IN X 1.9000 IN
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
package quantity
10 PK;1 CT
Made in USA
yes
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE52
Model
RE
GTIN
00782274590202
UPC
782274590202
Taxonomies, Classifications, and Categories
Type
REDUCER
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Trade Size
Trade Size
1-1/2 to 3/4 in
Packaging
Weight
0.55 lb/EA
Weight per each
0.55
Carton
1
Package
10
Uses, Certifications, and Standards
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
Application
Threaded Heavy Wall Conduit Systems
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat