SC30H - 48" SS Safety Cable

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC30H
Manufacturer
Eaton
Manufacturer's Part Number
SC30H
Description
48" SS Safety Cable
Eaton Crouse-Hinds Series Pauluhn Allpro Safety Cable, Stainless Steel, 48" Safety Cable With Snap Hook
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111802 - Lamp housings
UPC/GTIN
662276414334 / 00662276414334
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SC30H - Large Image
 
SC30H - Large Image
 
SC30H - Large Image
 
SC30H - Small Image
Brochures
 
 
SC30H - Brochure
Other Links
 
 
SC30H - Other
 
SC30H - Other
 
SC30H - Other
Attachments
 
 
SC30H - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
The Pauluhn AllPro is a linear fluorescent fixture for Class I, Division 2 and Class II, Division 1 locations. The rugged AllPro is NEMA 4/4X and IP66 rated for wet and corrosive environments. Available in aluminum or stainless steel with T5, T8 and T12 lamps, the AllPro is designed for locations with marine, watertight and dusttight requirements, such as water/wastewater treatment facilities, pulp and paper production, salt and potash mines, industrial wash pits and pharmaceutical processing facilities.
extra long description
CRS-H SC30H SAFETY CABLE
Product Type
Safety Cable
Description
48" SS SAFETY CABLE
Long Description
Eaton Crouse-Hinds series Pauluhn AllPro safety cable, Stainless steel, 48" safety cable with snap hook
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
SC30H
GTIN
00662276414334
UPC
662276414334
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Safety cable
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat