STA6 - 2" Alu Myers Hub

Eaton

  • $23.81 (Each)
  • $23.81 (Each)

  • $238.05 (Per 10)

  • $2,380.50 (Per 100)
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
STA6
Manufacturer
Eaton
Manufacturer's Part Number
STA 6
Description
2" Alu Myers Hub
Threaded Hub, 2 In Trade Size, Natural, Insulated, Straight Connection Orientation, 2 In Hub Size, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100207 / 00784731100207
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.81 (Each)
Carton
$238.05 (Per 10)
Resources
Other Links
 
 
STA6 - Other
Attachments
 
 
STA6 - Specification Sheet
Images
 
 
STA6 - Large Image
 
STA6 - Small Image
 
STA6 - Large Image
Tech Bulletins
 
 
STA6 - Tech Bulletin
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
Aluminum
connection
Threaded
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Hub Size
2 in
Size
2 in
Descriptions
Product Type
Threaded Hub
Description
2" ALU MYERS HUB
Long Description
Threaded Hub, 2 in Trade Size, Natural, Insulated, Straight Connection Orientation, 2 in Hub Size, 0.38 lb/EA
Features
Hubs are ideal for general use with rigid conduit. Provides positive seal and electrical ground.
Short Description
Threaded Hub, 2 in, Natural
Special Features
Vibrationproof;Chemical Resistance;Water Tight;Dust Tight
extra long description
MYERS STA 6 CH MYERS 2 ALUM HUB
Additional Information
Color/Finish
Natural
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
Connection Type
Threaded
Enclosure Type
NEMA 2;NEMA 3;NEMA 3R;NEMA 4;NEMA 4X;NEMA 12
for use with
IMC/Rigid Conduit
Standards Met
UL E-27258;cUL Listed
package quantity
10 CT
Made in USA
yes
dimensions
3.2300 IN X 1.7400 IN X 3.2300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STA 6
GTIN
00784731100207
UPC
784731100207
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Basic hub
Trade Size
Trade Size
2 in
Packaging
Weight
0.38 lb/EA
Weight per each
0.38
Carton
10
Uses, Certifications, and Standards
Application
Hazardous Location
Enclosure
NEMA 2/3/3R/4/4X/12
standard
UL 514B, CUL, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat