STTB7 - 2-1/2" Thru Bulk Head Fitting

Eaton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STTB7
Manufacturer
Eaton
Manufacturer's Part Number
STTB 7
Description
2-1/2" Thru Bulk Head Fitting
Eaton Crouse-Hinds Series Myers Through Bulkhead Fitting, Zinc, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
784731100757 / 00784731100757
Weight per unit
2.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
STTB7 - Tech Bulletin
Images
 
 
STTB7 - Large Image
 
STTB7 - Small Image
Other Links
 
 
STTB7 - Other
Attachments
 
 
STTB7 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Zinc
connection
Threaded
Descriptions
Description
2-1/2" THRU BULK HEAD FITTING
Long Description
Eaton Crouse-Hinds series Myers through bulkhead fitting, Zinc, 2-1/2"
Product Type
CH Myers 2 1/2 Through Bulkhead
Features
Crouse-Hinds series Myers hubs are used in the termination of electrical circuits through wall of an enclosure. They are designed for use indoors or outdoors with rigid conduit and IMC, and they are ideal for pharmaceutical, chemical and food processing, pulp/paper, nuclear, solar and commercial construction applications.
extra long description
MYERS STTB 7 CH MYERS 2 1/2 THROUGH
Additional Information
dimensions
3.7500 IN X 3.7500 IN X 2.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
STTB 7
GTIN
00784731100757
UPC
784731100757
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Through Bulkhead Fitting
Packaging
Weight per each
2.8
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat