T250M - 2-1/2" T FM5 Conduit Body

Eaton

  • $147.25 (Each)
  • $147.25 (Each)

  • $14,725.29 (Per 100)
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
T250M
Manufacturer
Eaton
Manufacturer's Part Number
T250M
Description
2-1/2" T FM5 Conduit Body
Eaton Crouse-Hinds Series Condulet Form 5 Conduit Outlet Body, Malleable Iron, T Shape, 2-1/2"
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
782274756295 / 00782274756295
Weight per unit
12.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$147.25 (Each)
Carton
$147.25 (Each)
Resources
Tech Bulletins
 
 
T250M - Tech Bulletin
Attachments
 
 
T250M - Specification Sheet
Images
 
 
T250M - Large Image
 
T250M - Small Image
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
Hot Dip Galvanized
Dimensions and Weight
Length
15.00
Hub Size
2-1/2 in
Height
4.31
Width
5.71
Descriptions
Product Type
2 1/2 Form 5 T Cond Body Malleable
Features
Form 5 malleable iron conduit bodies, covers and gaskets from Eaton's Crouse-Hinds Division are used in conduit systems to act as pull outlets for conductors being installed, provide openings for making splices and taps in conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes. Form 5 conduit bodies are manufactured in trade sizes 1/2" to 4", and are interchangeable with Appleton Form 35 conduit bodies. They are also available with a h
Description
2-1/2" T FM5 CONDUIT BODY
Long Description
Eaton Crouse-Hinds series Condulet Form 5 conduit outlet body, Malleable iron, T shape, 2-1/2"
Special Features
Weight 1271 Lb per 100
extra long description
CRS-H T250M 2 1/2 FORM 5 T COND BOD
Additional Information
dimensions
15.0000 IN X 4.3100 IN X 5.7100 IN
Form
Form 5
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
T250M
GTIN
00782274756295
UPC
782274756295
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit outlet body
Packaging
Weight per each
12.7
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Enclosure
Condulet
standard
UL 514B, CSA C22.2, CUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat