TMCX5161BRNP - 1-1/2"

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TMCX5161BRNP
Manufacturer
Eaton
Manufacturer's Part Number
TMCX5161 BR NP
Description
1-1/2"
Eaton Crouse-Hinds Series TMCX Cable Gland, Metal-Cladcorrugated, Teck Armoured and Tray Cable, Armoured Barrier and Non-Armoured Barrier, Nickel-Plated Brass, Outer Sheath:1.38-1.78", 1-1/2" NPT, Armor Range:1.33-1.61"
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
782274172064 / 00782274172064
Weight per unit
3.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TMCX5161BRNP - Large Image
 
TMCX5161BRNP - Small Image
Attachments
 
 
TMCX5161BRNP - Specification Sheet
Other Links
 
 
TMCX5161BRNP - Other
Tech Bulletins
 
 
TMCX5161BRNP - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1-1/2"
Product Type
1 1/2 Brass FT MC Cab Armor Od 1.33-1.61
extra long description
CRS-H TMCX5161 BR NP 1 1/2 BRASS FT
Features
For use with metal-clad, non-armoured and tray cable, TMCX cable fittings are installed to provide a means for terminating cable at junction boxes, control centers, panelboards and enclosures for motor control and electrical distribution. They are used to form a mechanical watertight connection and to provide ground continuity of cable armour. Applied in Division 1 locations and when a seal is required.
Long Description
Eaton Crouse-Hinds series TMCX cable gland,Metal-cladcorrugated,TECK armoured and tray cable,Armoured barrier and non-armoured barrier, Nickel-plated brass, Outer Sheath:1.38-1.78", 1-1/2" NPT,Armor Range:1.33-1.61"
Additional Information
dimensions
4.3500 IN X 2.7500 IN X 2.7500 IN
Manufacturer Information
Manufacturers Part Number
TMCX5161 BR NP
Brand
Eaton
GTIN
00782274172064
UPC
782274172064
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Cable gland
Packaging
Weight per each
3.13
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat