TP428 - 4SQ, 1-1/2D Ext RNG, 1/2&3/4ko

Eaton

  • $5.51 (Each)
  • $5.51 (Each)

  • $275.50 (Per 50)

  • $551.00 (Per 100)

Availability: In Stock Locally
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
TP428
Manufacturer
Eaton
Manufacturer's Part Number
TP428
Description
4SQ, 1-1/2D Ext RNG, 1/2&3/4ko
Outlet Box Extension Ring, Steel, Zinc Chromate, Square, 4 In Width, 1/2 In;3/4 In Knockout Size, 8 Knockouts, Box Mount, 0.46 LB/Ea
Slang Terms
1900 Box, 4" Box, 1900
Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786189104288 / 00786189104288
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.51 (Each)
Standard Packaging
$275.50 (Per 50)
Resources
Tech Bulletins
 
 
TP428 - Tech Bulletin
Attachments
 
 
TP428 - Specification Sheet
Images
 
 
TP428 - Large Image
 
TP428 - Small Image
 
TP428 - Large Image
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Zinc Chromate
Color
Colorless
Dimensions and Weight
Width
4 in
Depth
1-1/2
Height
4
Descriptions
Description
4SQ,1-1/2D EXT RNG,1/2&3/4KO
Product Type
Outlet Box Extension Ring
Long Description
Outlet Box Extension Ring, Steel, Zinc Chromate, Square, 4 in Width, 1/2 in;3/4 in Knockout Size, 8 Knockouts, Box Mount, 0.46 lb/EA
Short Description
Outlet Box Extension Ring, Steel, Zinc Chromate
extra long description
THEP TP428 4 SQ EXT RING 1/2 AND 3/
Construction
Drawn
Special Features
Weight 46 Lb per 100
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4" steel square outlet boxes, covers and extension rings are for use with conduit and are ideal for exposed work applications. The boxes provide an easy method
Also Known As...
1900 Box
4" Box
1900
Additional Information
Made in USA
yes
for use with
Air Plenum;Extension with Switch Box
Knockout Size
1/2 in;3/4 in
Number of Knockouts
8
Mounting Type
Box Mount
Standards Met
UL MA
package quantity
50 CT
Knockouts
(8) 1/2", (4) 3/4"
dimensions
4.0000 IN X 4.0000 IN X 1.5000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP428
GTIN
00786189104288
UPC
786189104288
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square extension ring
Packaging
Weight
0.46 lb/EA
Weight per each
0.46
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Square Outlet Box
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat