TP614 - Handy BX CVR, BLNK W/1/2 Ko

Eaton

  • $1.17 (Each)
  • $1.17 (Each)

  • $29.13 (Per 25)

  • $116.53 (Per 100)

Availability: In Stock Locally
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
TP614
Manufacturer
Eaton
Manufacturer's Part Number
TP614
Description
Handy BX CVR, BLNK W/1/2 Ko
Utility Box Cover, Steel, 2.125 In Width, Box Mount, 0.03 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Handy Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
786189106145 / 00786189106145
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.17 (Each)
Carton
$29.13 (Per 25)
Standard Packaging
$116.53 (Per 100)
Resources
Attachments
 
 
TP614 - Specification Sheet
Tech Bulletins
 
 
TP614 - Tech Bulletin
Images
 
 
TP614 - Large Image
 
TP614 - Small Image
 
TP614 - Large Image
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
Steel
Shape
Rectangular
Material, Color, and Finish
Color
Natural
Finish
Natural
Dimensions and Weight
Width
2.125 in
Descriptions
Product Type
Utility Box Cover
Long Description
Utility Box Cover, Steel, 2.125 in Width, Box Mount, 0.03 lb/EA
Short Description
Utility Box Cover, Steel Mount, Blank w/1/2 KO
Features
Steel utility boxes from Eaton's Crouse-Hinds Division are used for convenience outlets, switch boxes and small junction boxes. Covers are used to close a handy box or single-gang opening. Boxes certified for use in the U.S. and Canada.
Description
HANDY BX CVR,BLNK W/1/2 KO
extra long description
THEP TP614 UTIL BOX 1/2 KO CVR
Special Features
Weight 10 Lb per 100
Additional Information
for use with
Utility Boxes
Mounting Type
Box Mount
Standards Met
UL Listed;CSA Certified
package quantity
100 PK;25 CT
Made in USA
yes
Knockouts
(1) 1/2 in
dimensions
4.0000 IN X 2.1300 IN X 0.2500 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP614
GTIN
00786189106145
UPC
786189106145
Taxonomies, Classifications, and Categories
Category Description
HANDY BOXES
Type
Utility box cover
Packaging
Weight
0.03 lb/EA
Weight per each
0.03
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat