V2LCA2UNV1 - Vaporgard Led Luminaire

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
V2LCA2UNV1
Manufacturer
Eaton
Manufacturer's Part Number
V2LCA2/UNV1
Description
Vaporgard Led Luminaire
Eaton Crouse-Hinds Series Vaporgard V2L Led, 0.23/0.10A, Cool White, Ac Drive, 150-200W Incan Equiv, 50/60 HZ, Without Guard, Heat and Impact Resistant Glass Lens, 1600 LM, Copper-Free Alum, Pend MT, 3/4", 90-264 Vac, 277 Vac, 22W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
N/A
UPC/GTIN
662276275584 / 00662276275584
Weight per unit
8.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
V2LCA2UNV1 - Tech Bulletin
Other Links
 
 
V2LCA2UNV1 - Other
 
V2LCA2UNV1 - Other
Images
 
 
V2LCA2UNV1 - Large Image
 
V2LCA2UNV1 - Small Image
Brochures
 
 
V2LCA2UNV1 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
For targeted illumination in Class I, Division 2 hazardous areas. The Crouse-Hinds series Vaporgard V2L LED light fixture provides uniform crisp, white light and is suitable for lower mounting heights, confined spaces, tunnels or utility rooms. The V2L's unique domeless, low profile design is ideal for compact spaces where incandescent and HID based luminaires are too large to fit in the mechanical envelope required. The V2L LED is available in 1700 and 3300 lumen models, with color temperature options
Product Type
Led Low Profile LT 3/4 In Pend Cool
extra long description
CRSH V2LCA2/UNV1 LED LOW PROFILE LT
Description
VAPORGARD LED LUMINAIRE
Long Description
Eaton Crouse-Hinds series Vaporgard V2L LED, 0.23/0.10A, Cool white, AC drive, 150-200W incan equiv, 50/60 Hz, Without guard, Heat and impact resistant glass lens, 1600 lm, Copper-free alum, Pend mt, 3/4", 90-264 Vac, 277 Vac, 22W
Additional Information
dimensions
8.7500 IN X 8.7500 IN X 4.6900 IN
Manufacturer Information
Manufacturers Part Number
V2LCA2/UNV1
Brand
Eaton
sub brand
Crouse-Hinds series
GTIN
00662276275584
UPC
662276275584
Taxonomies, Classifications, and Categories
Category Description
Incandescent (Except Residential)
Type
Light fixture
Packaging
Weight per each
8.05
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat