XD010 - 4" Expand/Deflect Coupling

Eaton Crouse-Hinds Series

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
XD010
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
XD010
Description
4" Expand/Deflect Coupling
Abbinstall XD010TB|Appleton DF400|Appleton Ozg DX400|Ozgedney DX400|Ozgedney DX-400|Thomasbett XD010TB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782274744995 / 00782274744995
Weight per unit
18.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Brochures
 
 
XD010 - Brochure
Images
 
 
XD010 - Small Image
 
XD010 - Large Image
Attachments
 
 
XD010 - Specification Sheet
Other Links
 
 
XD010 - Other
 
XD010 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper/Iron/Neoprene/Plastic/Stainless Steel
amperage rating
Eaton Crouse-Hinds
connection
Eaton Crouse-Hinds
Material, Color, and Finish
Color
Ind Facilities & Factories - Facility: Power Distribution and Control
Dimensions and Weight
Length
Feraloy Iron Alloy Body and Gland Nut
Descriptions
Description
4" EXPAND/DEFLECT COUPLING
Product Type
4 XD Expansion/Deflection CPLG
Long Description
ABBInstall XD010TB|Appleton DF400|Appleton OZG DX400|OZGedney DX400|OZGedney DX-400|ThomasBett XD010TB
Special Features
Water Tight, Corrosion Resistant
Additional Information
Cord Type
Education, Government, Healthcare, Hospitality, Offices & Banks, Religious, Retail
outside diameter
Ind Facilities & Factories - Facility: Power Distribution and Control
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
XD010
GTIN
00782274744995
UPC
782274744995
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion/Deflection
Trade Size
Trade Size
4
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
18.6
Carton
1
Uses, Certifications, and Standards
standard
UL 514B
Application
Underground Conduit Feeder Runs, Bridges, Marinas, Docks, Piers
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat