We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
90108 - CUL

90108 - 90108 1/2 Emt Nail Strap

Minco

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    90108
    Manufacturer
    Minco
    Manufacturer's Part Number
    90108
    Description
    90108 1/2 Emt Nail Strap
    Nailing Strap, Nail Type; Pre-Galvanized Steel Material; Imc/Rigid/Emt Conduit Used On; 100 Per Box Standard Package; 3/8 Inch (Rigid), 1/2 Inch (Emt) Trade Size; Material Thickness 12 Gauge; Color Silver
    Slang Terms

    Suggest a New Term
    Categories
    Emt to Rigid Combination Fitti - Steel Set Screw Emt to Rigid C  Mark as Incorrect
    Suggest a New Category
    Classification
    Emt Straps
    UNSPSC
    31151900 - Straps
    UPC/GTIN
    085937901088 / 00085937901088
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $0.10 (1 Each)
    Carton
    $0.10 (1 Each)
    Standard Packaging
    $10.30 (100 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    100 Each
    Resources
    Images
     
     
    90108 - Small Image
     
    90108 - Large Image
    Specifications Sheets
     
     
    90108 - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Trade Size
    3/8 INCH RIGID, 1/2 INCH EMT
    Material
    Pre-Galvanized Steel
    Descriptions
    Product Type
    Nailing Strap
    Description
    90108 1/2 EMT NAIL STRAP
    Additional Information
    MATERIAL THICKNESS 12 GAUGE; FINISH GALVANIZED
    Long Description
    NAILING STRAP, NAIL TYPE; PRE-GALVANIZED STEEL MATERIAL; IMC/RIGID/EMT CONDUIT USED ON; 100 PER BOX STANDARD PACKAGE; 3/8 INCH (RIGID), 1/2 INCH (EMT) TRADE SIZE; MATERIAL THICKNESS 12 GAUGE; COLOR SILVER
    NAIL TYPE; PRE-GALVANIZED STEEL MATERIAL; IMC/RIGID/EMT CONDUIT USED ON; 100 PER BOX STANDARD PACKAGE; 3/8 INCH (RIGID), 1/2 INCH (EMT) TRADE SIZE; MATERIAL THICKNESS 12 GAUGE; COLOR SILVER
    Commodity Description
    STEEL SET SCREW EMT TO RIGID COMBINATION FITTINGS
    Manufacturer Information
    Brand
    MINERALLAC COMPANY
    MINERALLAC COMPANY/CULLY
    MINCO
    Model
    05156
    Manufacturers Part Number
    90108
    GTIN
    00085937901088
    UPC
    085937901088
    Taxonomies, Classifications, and Categories
    Type
    NAIL
    Category Description
    EMT STRAPS
    Packaging
    Standard Package
    100 PER BOX
    Weight per each
    0
    Carton
    1
    Package
    100
    Uses, Certifications, and Standards
    Installation
    NAIL
    Used On
    RIGID/EMT PIPE
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available
    View Store
    100 Rogers


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 90108

    Type in the slang term you'd like to suggest.

* All prices subject to change.