We Deliver...Lower Cost, Quality Products, and Personal Service.

Elliott Electric Supply
9590AW - CWD

9590AW - 5 BTTN Prog Timer(Min) Un

Eaton Wiring Devices

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    9590AW
    Manufacturer
    Eaton Wiring Devices
    Manufacturer's Part Number
    9590AW
    Description
    5 BTTN Prog Timer(Min) Un
    5 BTTN Prog Timer(Min) Unv 1800W 120V Aw
    Slang Terms

    Suggest a New Term
    Categories
    Timer Controls - Electronic Time Switches  Mark as Incorrect
    Suggest a New Category
    Classification
    Electronic Time Switches
    UNSPSC
    N/A
    UPC/GTIN
    032664723315 / 00032664723315
    Weight per unit
    0.35 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $30.06 (1 Each)
    Carton
    $30.06 (1 Each)
    Standard Packaging
    $180.36 (6 Each)
    Stock Availability
    Nacogdoches
    0 Each (Find nearest stock)
    All Stores
    89 Each
    Resources
    Images
     
     
    9590AW - Large Image
    Attachments
     
     
    9590AW - Specification Sheet


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Poles
    1
    Wattage
    1,800
    Voltage Rating
    120
    amperage rating
    15
    connection
    Wire Lead
    Descriptions
    Product Type
    5 BTTN Prog Timer(Min) Unv 1800W 120V Aw
    Long Description
    5 Bttn Prog Timer(Min) Unv 1800W 120V AW
    Description
    5 BTTN PROG TIMER(MIN) UN
    special features
    Color Alpine White
    Manufacturer Information
    Manufacturers Part Number
    9590AW
    sub brand
    ASPIRE
    Brand
    EATON
    Eaton Wiring Devices
    GTIN
    00032664723315
    UPC
    032664723315
    Taxonomies, Classifications, and Categories
    Type
    5-Button Minute Timer With Off
    Packaging
    Weight per each
    0.35
    Carton
    1
    Package
    6
    Uses, Certifications, and Standards
    Application
    Incandescent/Halogen, Magnetic Low Voltage, Electronic Low-Voltage, Fluorescent, Compact Fluorescent, LED Load
    Enclosure
    LED
    Mounting
    Screws
    standard
    UL
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available
    View Store
    89 Austin RDC

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 9590AW

    Type in the slang term you'd like to suggest.

* All prices subject to change.