2516 - 1-3/4'' X 5'' 16 Gauge Safety Plate

LH Dottie

  • $0.86 (Each)
  • $0.86 (Each)

  • $85.65 (Per 100)
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
2516
Manufacturer
LH Dottie
Manufacturer's Part Number
2516
Description
1-3/4'' X 5'' 16 Gauge Safety Plate
1-3/4 X 5 Safety Plates 16 Gauge Steel 100 Pack
Slang Terms
Cable Protector, Nail-On Safety Plate, Stud Plate, Safety Plate
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39131606 - Wire guard nail plate
UPC/GTIN
781002141105 / 00781002141105
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.86 (Each)
Carton
$85.65 (Per 100)
Resources
Images
 
 
2516 - Small Image
 
2516 - Large Image
 
2516 - Large Image
Attachments
 
 
2516 - Specification Sheet
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
Steel
Shape
Rectangular
Dimensions and Weight
Length
5 in
Height
16 ga (Thickness)
Width
1-3/4
Size
1-3/4 x 5
Thickness
16
Descriptions
Long Description
1-3/4 X 5 Safety Plates 16 Gauge Steel 100 Pack
Product Type
Safety Plate
Features
Steel safety plates are affixed to the face of 2” x 4” members to protect utility pipes and to prevent nails from penetrating into hidden live wires (NMC cable) which may be running through notches or through drilled holes in the stud.
Short Description
3" x 5" Safety Plate, Steel
Special Features
Nail Sharp Points;Easy to Install
extra long description
DOTTIE 2516 1-3/4" X 5" Safety Plat
Description
1-3/4'' X 5'' 16 GAUGE SAFETY PLATE
Also Known As...
Cable Protector
Nail-On Safety Plate
Stud Plate
Safety Plate
Additional Information
for use with
Utility Pipe
package quantity
100 CT
Made in USA
yes
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
2516
GTIN
00781002141105
UPC
781002141105
Taxonomies, Classifications, and Categories
Type
Steel Safety Plate
Category Description
STEEL BOXES & COVERS
Packaging
Weight
0.16 lb/EA
Weight per each
0.0014
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat